F100 Rb Outlet 1 1/2 X 19 1/2 W/3 In Sc
Mfr # 0396168PK
Zoro # G4447513
product price:Â $62.49
/eaKey Features
Fits Brand
Sloan
Size
1-1/2" x 19-1/2"
Includes
3" Score
Color/Finish
Rubbed Bronze
Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0396168PK
Zoro #
G4447513
UPC #
671254392618
Country of Origin
United States
Dimensions
Size
1-1/2" x 19-1/2"
Details
Item
F100 Rb Outlet 1 1/2 X 19 1/2 W/3 In Sc
Fits Brand
Sloan
Includes
3" Score
Color/Finish
Rubbed Bronze
Type
Outlet
Finish
Rubbed Bronze
Description
F100 Rb Outlet 1 1/2 X 19 1/2 W/3 In Sc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.