F100 Rb Outlet 1 1/2 X 3 1/4 W/3 In Sco

  • Mfr # 0396156PK

  • Zoro # G1068551


product price:  $19.21
/ea

Key Features

Size
1 1/2 in x 3 1/4 in
Fits Brand
Sloan
Product Type
Vacuum Breaker Outlet Tube
Overall Length
3 1/4 in
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0396156PK
Zoro #
G1068551
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/2 in x 3 1/4 in
Overall Length
3 1/4 in
Overall Width
1 1/2 in

Details

Item
F100 Rb Outlet 1 1/2 X 3 1/4 W/3 In Sco
Fits Brand
Sloan
Product Type
Vacuum Breaker Outlet Tube
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets
Compatible Brand
Sloan

Description

Vacuum Breaker Outlet Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.