F100 Rb Outlet 1 1/2 X 7 1/2 W/3 In Sco
Mfr # 0396158PK
Zoro # G4447669
product price:Â $29.65
/eaKey Features
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Includes
3" Score
Size
1-1/2" x 7-1/2"
Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0396158PK
Zoro #
G4447669
UPC #
671254380974
Country of Origin
United States
Dimensions
Size
1-1/2" x 7-1/2"
Details
Item
F100 Rb Outlet 1 1/2 X 7 1/2 W/3 In Sco
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Includes
3" Score
Type
Outlet
Finish
Rubbed Bronze
Description
F100 Rb Outlet 1 1/2 X 7 1/2 W/3 In Sco
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.