F101 Cp Tube Outlet 1 1/2 X 21 1/2
Mfr # 0396142PK
Zoro # G4447626
product price:Â $44.65
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 21-1/2"
Finish
Polished Chrome
Type
Tube Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0396142PK
Zoro #
G4447626
UPC #
671254373754
Country of Origin
United States
Dimensions
Size
1-1/2" x 21-1/2"
Details
Item
F101 Cp Tube Outlet 1 1/2 X 21 1/2
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Outlet
Description
F101 Cp Tube Outlet 1 1/2 X 21 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.