F101 Cp Tube Outlet 1 1/4 X 9
Mfr # 0396070PK
Zoro # G0212394
product price:Â $50.35
/eaKey Features
Fits Brand
Sloan
Size
1-1/4" x 9"
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0396070PK
Zoro #
G0212394
UPC #
671254375024
Country of Origin
United States
Dimensions
Size
1-1/4" x 9"
Details
Item
F101 Cp Tube Outlet 1 1/4 X 9
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Outlet
Description
F101 Cp Tube Outlet 1 1/4 X 9
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.