F101 Cp Tube Outlet 3/4 X 4 1/2
Mfr # 0396060PK
Zoro # G0219990
product price: $14.39
/eaKey Features
Fits Brand
Sloan
Size
3/4" x 4-1/2"
Color/Finish
Polished Chrome
Type
Tube Outlet
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0396060PK
Zoro #
G0219990
UPC #
671254379947
Country of Origin
United States
Dimensions
Size
3/4" x 4-1/2"
Details
Item
Toilet F101 Cp Tube Outlet 3/4 X 4 1/2
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Tube Outlet
Finish
Polished Chrome
Description
F101 Cp Tube Outlet 3/4 X 4 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.