F102 Cp Outlet 1 1/2 X 10 W/1 In Score
Mfr # 0396671PK
Zoro # G0212351
product price:Â $32.24
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 10"
Includes
1" Score
Type
Tube Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0396671PK
Zoro #
G0212351
UPC #
671254375239
Country of Origin
United States
Dimensions
Size
1-1/2" x 10"
Details
Item
F102 Cp Outlet 1 1/2 X 10 W/1 In Score
Fits Brand
Sloan
Color/Finish
Polished Chrome
Includes
1" Score
Type
Tube Outlet
Finish
Polished Chrome
Description
F102 Cp Outlet 1 1/2 X 10 W/1 In Score
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.