F102 Cp Outlet 1 1/4 X 9 W/1 1/2 Score
Mfr # 0396164PK
Zoro # G0212053
product price:Â $32.15
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/4" x 9"
Includes
1-1/2" Score
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0396164PK
Zoro #
G0212053
UPC #
671254374768
Country of Origin
United States
Dimensions
Size
1-1/4" x 9"
Details
Item
F102 Cp Outlet 1 1/4 X 9 W/1 1/2 Score
Fits Brand
Sloan
Color/Finish
Polished Chrome
Includes
1-1/2" Score
Finish
Polished Chrome
Type
Tube Outlet
Description
F102 Cp Outlet 1 1/4 X 9 W/1 1/2 Score
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.