F102 Rb Outlet 1 1/2 X 14 W/3In./9In. S
Mfr # 0396235
Zoro # G0212010
product price:Â $57.15
/eaKey Features
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Includes
3" or 9" Score
Size
1-1/2" x 14"
Finish
Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0396235
Zoro #
G0212010
UPC #
671254381063
Country of Origin
United States
Dimensions
Size
1-1/2" x 14"
Details
Item
F102 Rb Outlet 1 1/2 X 14 W/3In./9In. S
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Includes
3" or 9" Score
Finish
Rubbed Bronze
Type
Outlet
Description
F102 Rb Outlet 1 1/2 X 14 W/3In./9In. S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.