Shop SLOAN
See all product information
Create Account
F102 Rb Tube Outlet 1 1/2 X 13 W/Score
- Mfr # 0396220PK
- Zoro # G0212029
product price:Â
$
26.59
/ea
Key Features
Fits Brand
Sloan
Size
1-1/2" x 13"
Includes
Score
Color/Finish
Rubbed Bronze
Type
Tube Outlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0396220PK
- Zoro #
- G0212029
- UPC #
- -
- Country of Origin
- United States
- Item
- F102 Rb Tube Outlet 1 1/2 X 13 W/Score
- Fits Brand
- Sloan
- Includes
- Score
- Color/Finish
- Rubbed Bronze
- Type
- Tube Outlet
- Finish
- Rubbed Bronze
Dimensions
- Size
- 1-1/2" x 13"
Description
F102 Rb Tube Outlet 1 1/2 X 13 W/Score
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.