F102 Rb Tube Outlet, 1 1/2 x 16, w/Score
- Mfr # 0396715PK
- Zoro # G0206401
product price:Â
$
39.49
/ea
Key Features
Fits Brand
Sloan
For Use With
Sloan Flushometer Designer Series
Size
1-1/2" x 16" x 14-3/4"
Color/Finish
Rubbed Bronze
Type
Outlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0396715PK
- Zoro #
- G0206401
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1-1/2" x 16" x 14-3/4"
Details
- Item
- F102 Rb Tube Outlet,1 1/2 x 16,w/Score
- Fits Brand
- Sloan
- For Use With
- Sloan Flushometer Designer Series
- Color/Finish
- Rubbed Bronze
- Type
- Outlet
- Finish
- Rubbed Bronze
- Product Type
- F102 Rb Tube Outlet,1 1/2 x 16,w/Score
Description
F102 Rb Tube Outlet,1 1/2 x 16,w/Score
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.