F102 Rb Tube Outlet 1 1/2 X 6 W/Score
Mfr # 0396674PK
Zoro # G0219893
product price:Â $17.15
/eaKey Features
Fits Brand
Sloan
Includes
Score
Color/Finish
Rubbed Bronze
Size
1-1/2" x 6"
Finish
Rubbed Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0396674PK
Zoro #
G0219893
UPC #
671254384231
Country of Origin
United States
Dimensions
Size
1-1/2" x 6"
Details
Item
F102 Rb Tube Outlet 1 1/2 X 6 W/Score
Fits Brand
Sloan
Includes
Score
Color/Finish
Rubbed Bronze
Finish
Rubbed Bronze
Type
Tube Outlet
Description
F102 Rb Tube Outlet 1 1/2 X 6 W/Score
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.