F102 Rb Tube Outlet 1 1/4X9 W/Score
- Mfr # 0396179PK
- Zoro # G0212805
product price:Â
$
18.69
/ea
Key Features
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Size
1-1/4" x 9"
Includes
Score
Finish
Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0396179PK
- Zoro #
- G0212805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1-1/4" x 9"
Details
- Item
- F102 Rb Tube Outlet 1 1/4X9 W/Score
- Fits Brand
- Sloan
- Color/Finish
- Rubbed Bronze
- Includes
- Score
- Finish
- Rubbed Bronze
- Type
- Tube Outlet
Description
F102 Rb Tube Outlet 1 1/4X9 W/Score
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.