F109 Cp Tube Out 1 1/4 X 11 1/2 X 5 Ben
Mfr # 0396283PK
Zoro # G0212202
product price:Â $51.69
/eaKey Features
Fits Brand
Sloan
Size
1-1/4" x 11-1/2" x 5"
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0396283PK
Zoro #
G0212202
UPC #
671254374188
Country of Origin
United States
Dimensions
Size
1-1/4" x 11-1/2" x 5"
Details
Item
F109 Cp Tube Out 1 1/4 X 11 1/2 X 5 Ben
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Outlet
Description
F109 Cp Tube Out 1 1/4 X 11 1/2 X 5 Ben
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.