F109 Cp Tube Outl 1 1/4 X 8 1/2 X 5 Ben

  • Mfr # 0396265PK

  • Zoro # G0643791


product price:  $43.89
/ea

Key Features

Size
1 1/4 in x 8 1/2 in x 5 in
Fits Brand
Sloan
Product Type
Vacuum Breaker Outlet Tube
Compatible Product Type
Toilets, Urinals
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0396265PK
Zoro #
G0643791
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/4 in x 8 1/2 in x 5 in
Overall Width
5 in
Overall Length
8 1/2 in
Overall Height
1 1/4 in

Details

Item
F109 Cp Tube Outl 1 1/4 X 8 1/2 X 5 Ben
Fits Brand
Sloan
Product Type
Vacuum Breaker Outlet Tube
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves
Compatible Brand
Sloan

Description

Vacuum Breaker Outlet Tube

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.