F109 Cp Tube Outlet 1 1/2 X 21 X 5 Bend
Mfr # 0396322PK
Zoro # G0208815
product price:Â $62.79
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 21" x 5"
Type
Tube Outlet
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0396322PK
Zoro #
G0208815
UPC #
671254375048
Country of Origin
United States
Dimensions
Size
1-1/2" x 21" x 5"
Details
Item
F109 Cp Tube Outlet 1 1/2 X 21 X 5 Bend
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Tube Outlet
Finish
Polished Chrome
Description
F109 Cp Tube Outlet 1 1/2 X 21 X 5 Bend
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.