F109 Cp Tube Outlet 1 1/2 X 24 X 5 Bend
Mfr # 0396326PK
Zoro # G0213130
product price:Â $65.75
/eaKey Features
Fits Brand
Sloan
Size
1-1/2" x 24" x 5"
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0396326PK
Zoro #
G0213130
UPC #
671254375215
Country of Origin
United States
Dimensions
Size
1-1/2" x 24" x 5"
Details
Item
F109 Cp Tube Outlet 1 1/2 X 24 X 5 Bend
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Outlet
Description
F109 Cp Tube Outlet 1 1/2 X 24 X 5 Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.