F110 Rb Outlet 1 1/2 X 1 1/4 X 3 1/4
Mfr # 0396195PK
Zoro # G0208851
product price:Â $19.15
/eaKey Features
Fits Brand
Sloan
Size
1-1/2" x 1-1/4" x 3-1/4"
Color/Finish
Rubbed Bronze
Type
Outlet
Finish
Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0396195PK
Zoro #
G0208851
UPC #
671254380028
Country of Origin
United States
Dimensions
Size
1-1/2" x 1-1/4" x 3-1/4"
Details
Item
F110 Rb Outlet 1 1/2 X 1 1/4 X 3 1/4
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Type
Outlet
Finish
Rubbed Bronze
Description
F110 Rb Outlet 1 1/2 X 1 1/4 X 3 1/4
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.