F15A Cp Elbow Tail Asm Sj 3/4 X 4
Mfr # 0306343
Zoro # G0206121
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Sloan
Size
3/4" x 4"
Color/Finish
Polished Chrome
Type
Elbow Tail Assembly
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306343
Zoro #
G0206121
UPC #
671254008748
Country of Origin
United States
Dimensions
Size
3/4" x 4"
Details
Item
F15A Cp Elbow Tail Asm Sj 3/4 X 4
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Elbow Tail Assembly
Finish
Polished Chrome
Description
F15A Cp Elbow Tail Asm Sj 3/4 X 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.