Zoro Homepage

F20 Cp Spud Coupling, 1 1/4

  • Mfr # 0306503PK

  • Zoro # G0220733


product price: $10.79
/ea

Key Features

Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/4"
Type
Spud Coupling
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0306503PK
Zoro #
G0220733
UPC #
671254373426
Country of Origin
United States

Dimensions

Size
1-1/4"

Details

Item
F20 Cp Spud Coupling,1 1/4
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Spud Coupling
Finish
Polished Chrome
Product Type
F20 Cp Spud Coupling,1 1/4

Description

F20 Cp Spud Coupling,1 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.