Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F20 Cp Spud Coupling, 3/4

  • Mfr # 0306500PK

  • Zoro # G0220654


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Fits Brand
Sloan
Size
3/4"
Color/Finish
Polished Chrome
Type
Spud Coupling
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0306500PK
Zoro #
G0220654
UPC #
671254370418
Country of Origin
United States

Dimensions

Size
3/4"

Details

Item
F20 Cp Spud Coupling,3/4
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Spud Coupling
Finish
Polished Chrome
Product Type
F20 Cp Spud Coupling,3/4

Description

F20 Cp Spud Coupling,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.