F201 Cp Tube Outl 1 1/2 X 1 1/4 X 21 1/
Mfr # 0396464PK
Zoro # G0212981
product price:Â $31.35
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 1-1/4" x 21-1/2"
Type
Tube Outlet
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0396464PK
Zoro #
G0212981
UPC #
671254374515
Country of Origin
United States
Dimensions
Size
1-1/2" x 1-1/4" x 21-1/2"
Details
Item
F201 Cp Tube Outl 1 1/2 X 1 1/4 X 21 1/
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Tube Outlet
Finish
Polished Chrome
Description
F201 Cp Tube Outl 1 1/2 X 1 1/4 X 21 1/
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.