Zoro Homepage

F21 Cp 1 1/2 Sj Elbow

  • Mfr # 0306533PK

  • Zoro # G0212893


product price: $62.55
/ea

Key Features

Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2"
Finish
Polished Chrome
Type
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0306533PK
Zoro #
G0212893
UPC #
671254374300
Country of Origin
United States

Dimensions

Size
1-1/2"

Details

Item
F21 Cp 1 1/2 Sj Elbow
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Elbow

Description

F21 Cp 1 1/2 Sj Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.