F22 Cp Outlet 1 Npt Female X 1 1/2
Mfr # 0306570PK
Zoro # G0211852
product price:Â $47.89
/eaKey Features
Fits Brand
Sloan
Size
1" FNPT x 1-1/2"
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0306570PK
Zoro #
G0211852
UPC #
671254375277
Country of Origin
United States
Dimensions
Size
1" FNPT x 1-1/2"
Details
Item
F22 Cp Outlet 1 Npt Female X 1 1/2
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Outlet
Description
F22 Cp Outlet 1 Npt Female X 1 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.