F22 Cp Outlet 1 Npt Female X 2 1/16
Mfr # 0306571PK
Zoro # G0212150
product price: $36.59
/eaKey Features
Fits Brand
Sloan
Size
1" FNPT x 2-1/16"
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306571PK
Zoro #
G0212150
UPC #
671254379558
Country of Origin
United States
Dimensions
Size
1" FNPT x 2-1/16"
Details
Item
F22 Cp Outlet 1 Npt Female X 2 1/16
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Outlet
Description
F22 Cp Outlet 1 Npt Female X 2 1/16
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.