Zoro Homepage

F25 Cp Tail 1-1/2 X 16 W/9 Score

  • Mfr # 0306673PK

  • Zoro # G0213033


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 16"
Includes
9" Score
Type
Tail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0306673PK
Zoro #
G0213033
UPC #
671254381940
Country of Origin
United States

Dimensions

Size
1-1/2" x 16"

Details

Item
F25 Cp Tail 1-1/2 X 16 W/9 Score
Fits Brand
Sloan
Color/Finish
Polished Chrome
Includes
9" Score
Type
Tail
Finish
Polished Chrome

Description

F25 Cp Tail 1-1/2 X 16 W/9 Score

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.