F25A Rb Elb/Tail 1-1/2 X 14 C/E W/3 Sco
Mfr # 0306712
Zoro # G0213164
product price: $74.59
/eaKey Features
Fits Brand
Sloan
Includes
3" Score
Color/Finish
Rubbed Bronze
Size
1-1/2" x 14"
Type
Elbow/Tail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306712
Zoro #
G0213164
UPC #
671254298613
Country of Origin
United States
Dimensions
Size
1-1/2" x 14"
Details
Item
F25A Rb Elb/Tail 1-1/2 X 14 C/E W/3 Sco
Fits Brand
Sloan
Includes
3" Score
Color/Finish
Rubbed Bronze
Type
Elbow/Tail
Finish
Rubbed Bronze
Description
F25A Rb Elb/Tail 1-1/2 X 14 C/E W/3 Sco
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.