F25A Rb Elb/Tail 1-1/2 X 2-3/4 C/E W/1
Mfr # 0306670
Zoro # G0206359
product price: $63.15
/eaKey Features
Fits Brand
Sloan
Size
1-1/2 x 2-3/4"
Color/Finish
Rubbed Bronze
Type
Elbow Tail
Finish
Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306670
Zoro #
G0206359
UPC #
671254302334
Country of Origin
United States
Dimensions
Size
1-1/2 x 2-3/4"
Details
Item
F25A Rb Elb/Tail 1-1/2 X 2-3/4 C/E W/1
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Type
Elbow Tail
Finish
Rubbed Bronze
Description
F25A Rb Elb/Tail 1-1/2 X 2-3/4 C/E W/1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.