
F25A Rb Elb/Tail 1-1/2 X 8 C/E W/4 Scor
Mfr # 0306683
Zoro # G0212324
product price: $60.59
/eaKey Features
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Size
1-1/2" x 8"
Includes
4" Score
Finish
Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306683
Zoro #
G0212324
UPC #
671254357051
Country of Origin
United States
Dimensions
Size
1-1/2" x 8"
Details
Item
F25A Rb Elb/Tail 1-1/2 X 8 C/E W/4 Scor
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Includes
4" Score
Finish
Rubbed Bronze
Type
Elbow/Tail
Description
F25A Rb Elb/Tail 1-1/2 X 8 C/E W/4 Scor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.