F2Atu Cp 1 1/2 X 1 1/4 Coupling Kit
Mfr # 0306076
Zoro # G0220779
product price: $15.29
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 1-1/4"
Finish
Polished Chrome
Type
Coupling Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306076
Zoro #
G0220779
UPC #
671254326507
Country of Origin
United States
Dimensions
Size
1-1/2" x 1-1/4"
Details
Item
F2Atu Cp 1 1/2 X 1 1/4 Coupling Kit
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Coupling Kit
Description
F2Atu Cp 1 1/2 X 1 1/4 Coupling Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.