Zoro Homepage

F31 Cp Fitting 1 1/2 W/1 1/2 Offset

  • Mfr # 0306903PK

  • Zoro # G0212780


product price: $90.55
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2"
Includes
1-1/2" Offset
Type
Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0306903PK
Zoro #
G0212780
UPC #
671254379602
Country of Origin
United States

Dimensions

Size
1-1/2"

Details

Item
F31 Cp Fitting 1 1/2 W/1 1/2 Offset
Fits Brand
Sloan
Color/Finish
Polished Chrome
Includes
1-1/2" Offset
Type
Fitting
Finish
Polished Chrome

Description

F31 Cp Fitting 1 1/2 W/1 1/2 Offset

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.