Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F31 Cp Fitting 1 1/2 W/2 Offset

  • Mfr # 0306905PK

  • Zoro # G0208809


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Includes
2 Offset
Size
1-1/2"
Color/Finish
Polished Chrome
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0306905PK
Zoro #
G0208809
UPC #
671254379619
Country of Origin
United States

Dimensions

Size
1-1/2"

Details

Item
F31 Cp Fitting 1 1/2 W/2 Offset
Fits Brand
Sloan
Includes
2 Offset
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Fitting

Description

F31 Cp Fitting 1 1/2 W/2 Offset

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.