F33 Cp Tube Extension 3/4 X 7 3/8
Mfr # 0330004PK
Zoro # G0208580
product price: $29.19
/eaKey Features
Fits Brand
Sloan
Size
3/4" x 7-3/8"
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Extension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0330004PK
Zoro #
G0208580
UPC #
671254379879
Country of Origin
United States
Dimensions
Size
3/4" x 7-3/8"
Details
Item
F33 Cp Tube Extension 3/4 X 7 3/8
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Extension
Description
F33 Cp Tube Extension 3/4 X 7 3/8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.