Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F40 Cp Fitting Sil Braze 1/2

  • Mfr # 0306982PK

  • Zoro # G0208632


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Size
1/2"
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Fitting Sil Braze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0306982PK
Zoro #
G0208632
UPC #
671254373914
Country of Origin
United States

Dimensions

Size
1/2"

Details

Item
F40 Cp Fitting Sil Braze 1/2
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Fitting Sil Braze

Description

F40 Cp Fitting Sil Braze 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.