Zoro Homepage

F44 Elbow Pvc 1 1/2

  • Mfr # 0306993

  • Zoro # G0220724


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Fits Brand
Sloan
Size
1-1/2"
Material
PVC
Material of Construction
PVC
Type
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0306993
Zoro #
G0220724
UPC #
671254131385
Country of Origin
United States

Dimensions

Size
1-1/2"

Details

Item
F44 Elbow Pvc 1 1/2
Fits Brand
Sloan
Material
PVC
Material of Construction
PVC
Type
Elbow

Description

F44 Elbow Pvc 1 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.