
F7 Cp Flange Spud 1 1/4 X 3 W/Prongs
Mfr # 0306214PK
Zoro # G0220584
product price:Â $7.19
/eaKey Features
Fits Brand
Sloan
Includes
Prong
Color/Finish
Polished Chrome
Size
1-1/4" x 3"
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0306214PK
Zoro #
G0220584
UPC #
671254008625
Country of Origin
United States
Dimensions
Size
1-1/4" x 3"
Details
Item
F7 Cp Flange Spud 1 1/4 X 3 W/Prongs
Fits Brand
Sloan
Includes
Prong
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Flange Spud
Description
F7 Cp Flange Spud 1 1/4 X 3 W/Prongs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.