F7 Cp Flange Spud 3/4 X 2 1/2 W/Prongs
Mfr # 0306189PK
Zoro # G0220663
product price: $7.15
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
3/4" x 2-1/2"
Includes
Prong
Type
Flange Spud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306189PK
Zoro #
G0220663
UPC #
671254008519
Country of Origin
United States
Dimensions
Size
3/4" x 2-1/2"
Details
Item
F7 Cp Flange Spud 3/4 X 2 1/2 W/Prongs
Fits Brand
Sloan
Color/Finish
Polished Chrome
Includes
Prong
Type
Flange Spud
Finish
Polished Chrome
Description
F7 Cp Flange Spud 3/4 X 2 1/2 W/Prongs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.