F7 Cp Flange Supply 1 X 2 3/4 W/Prongs
Mfr # 0306196PK
Zoro # G0220575
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Fits Brand
Sloan
Size
1" x 2-3/4"
Color/Finish
Polished Chrome
Includes
Prong
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306196PK
Zoro #
G0220575
UPC #
671254370487
Country of Origin
United States
Dimensions
Size
1" x 2-3/4"
Details
Item
F7 Cp Flange Supply 1 X 2 3/4 W/Prongs
Fits Brand
Sloan
Color/Finish
Polished Chrome
Includes
Prong
Finish
Polished Chrome
Type
Flange Supply
Description
F7 Cp Flange Supply 1 X 2 3/4 W/Prongs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.