F7 Cp Flange Supply 3/4 X 2 3/4 W/Prong
Mfr # 0306191PK
Zoro # G0220751
product price: $5.56
/eaSold in multiples of 2 for $11.12
Key Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Includes
Prong
Size
3/4" x 2-3/4"
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306191PK
Zoro #
G0220751
UPC #
671254370470
Country of Origin
United States
Dimensions
Size
3/4" x 2-3/4"
Details
Item
F7 Cp Flange Supply 3/4 X 2 3/4 W/Prong
Fits Brand
Sloan
Color/Finish
Polished Chrome
Includes
Prong
Finish
Polished Chrome
Type
Flange Supply
Description
F7 Cp Flange Supply 3/4 X 2 3/4 W/Prong
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.