F7 Cp Flange Supply Flat 1 1/2 X 3 1/8
Mfr # 0306220PK
Zoro # G0209019
product price: $20.55
/eaKey Features
Fits Brand
Sloan
Size
1-1/2" IPS x 3-1/8"
Color/Finish
Polished Chrome
Type
Flange Flat
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306220PK
Zoro #
G0209019
UPC #
671254379503
Country of Origin
United States
Dimensions
Size
1-1/2" IPS x 3-1/8"
Details
Item
F7 Cp Flange Supply Flat 1 1/2 X 3 1/8
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Flange Flat
Finish
Polished Chrome
Description
F7 Cp Flange Supply Flat 1 1/2 X 3 1/8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.