F7 Cp Flange Supply Flat 1 X 3 1/8
Mfr # 0306201PK
Zoro # G0220690
product price: $10.35
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1" IPS x 3-1/8"
Finish
Polished Chrome
Type
Flange Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306201PK
Zoro #
G0220690
UPC #
671254374379
Country of Origin
United States
Dimensions
Size
1" IPS x 3-1/8"
Details
Item
F7 Cp Flange Supply Flat 1 X 3 1/8
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Flange Flat
Description
F7 Cp Flange Supply Flat 1 X 3 1/8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.