F7 Cp Flange Tube 1 1/4 X 2 3/4 W/Prong
Mfr # 0306204PK
Zoro # G0220891
product price:Â $7.69
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/4" x 2-3/4"
Includes
Prong
Type
Flange Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306204PK
Zoro #
G0220891
UPC #
671254374935
Country of Origin
United States
Dimensions
Size
1-1/4" x 2-3/4"
Details
Item
F7 Cp Flange Tube 1 1/4 X 2 3/4 W/Prong
Fits Brand
Sloan
Color/Finish
Polished Chrome
Includes
Prong
Type
Flange Tube
Finish
Polished Chrome
Description
F7 Cp Flange Tube 1 1/4 X 2 3/4 W/Prong
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.