F7 Cp Flange Tube No 4 1-3/8 X 2-3/4
Mfr # 0306270PK
Zoro # G0220794
product price:Â $8.79
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-3/8" x 2-3/4"
Finish
Polished Chrome
Type
Flange Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0306270PK
Zoro #
G0220794
UPC #
-
Country of Origin
United States
Dimensions
Size
1-3/8" x 2-3/4"
Details
Item
F7 Cp Flange Tube #4 1-3/8 X 2-3/4
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Flange Tube
Description
F7 Cp Flange Tube #4 1-3/8 X 2-3/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.