F7 Cp Flange Tube1 1/2 X 2 3/4 W/Prongs
Mfr # 0306237PK
Zoro # G0221040
product price:Â $7.69
/eaKey Features
Fits Brand
Sloan
Size
1-1/2" x 2-3/4"
Includes
Prong
Color/Finish
Polished Chrome
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0306237PK
Zoro #
G0221040
UPC #
-
Country of Origin
United States
Dimensions
Size
1-1/2" x 2-3/4"
Details
Item
F7 Cp Flange Tube1 1/2 X 2 3/4 W/Prongs
Fits Brand
Sloan
Includes
Prong
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Flange Tube
Description
F7 Cp Flange Tube1 1/2 X 2 3/4 W/Prongs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.