F83 Cp Spud Flange 1 1/2 X 3 1/2
Mfr # 0306299PK
Zoro # G0221013
product price: $13.55
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 3-1/2"
Type
Flange Spud
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306299PK
Zoro #
G0221013
UPC #
671254375031
Country of Origin
United States
Dimensions
Size
1-1/2" x 3-1/2"
Details
Item
F83 Cp Spud Flange 1 1/2 X 3 1/2
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Flange Spud
Finish
Polished Chrome
Description
F83 Cp Spud Flange 1 1/2 X 3 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.