Zoro Homepage

Faucet, Sensor, CP

  • Mfr # EFX300.002.00 00

  • Zoro # G509843372


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
ADA Compliance
ADA Compliant
Power Source
Hardwired
Battery Type
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX300.002.00 00
Zoro #
G509843372
UPC #
-
Country of Origin
Switzerland

Dimensions

Spout Outlet Height
2 in
Spout Height - Maximum
5 in
Inlet Connection Size
3/8 in
Overall Width
5 7/10 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
ADA Compliance
ADA Compliant
Power Source
Hardwired
Battery Type
AA
Includes
Mounting Hardware
Spout Reach
4 in
Series
EFX-300
Includes Batteries
Batteries Included
Flow Type
Aerated
Vandal Resistance
Vandal-Resistant Outlet
Water Supply Type
Single Tempered Line
Flow Rate - Maximum
1.5 gpm
Spout Shape
Arc
Number of Mounting Holes
1
Warranty
3 yr. Limited
Temperature Control
Non-Adjustable Temperature
Number of Batteries
4
Temperature Control Method
Back-Check Tee
Operation Method
Motion Sensor
Product Type
Sensor Faucet

Description

Faucet, Sensor, CP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.