Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sloan Faucet Sf2250-4 Cp G'Neck 4" Batt Oper 1.5 Gpm 3362145

Faucet Sf2250-4 Cp G'Neck 4" Batt Oper 1.5 Gpm (Discontinued)

  • Mfr # 3362145
  • Zoro # G2152002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3362145
Zoro #
G2152002
UPC #
671254433656
Country of Origin
China

Description

•Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Gooseneck Hand Washing Faucet with the following features:
•Adjustable Infrared Sensor Range
•36" (914 mm) Long Sensor Cable
•24" (610 mm) Long Flex Hose
•Filtered Solenoid Valve with serviceable Strainer Filter
•Includes Four (4) AA-size Batteries
•Includes appropriate Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.