Zoro Homepage

Flush Valve Retrofit, Chrome

  • Mfr # 3325410

  • Zoro # G2736565


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Hydropower/Battery Backup
Brand and Series
Sloan G2 Optima
For Use With
Zurn Diaphragm Flushometers
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf, 3.5 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3325410
Zoro #
G2736565
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Flush Valve Retrofit
Basic Power Source
Hydropower/Battery Backup
Brand and Series
Sloan G2 Optima
For Use With
Zurn Diaphragm Flushometers
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf, 3.5 gpf
Sensor Range
15 in to 30 in
Battery Life
6 yr
Standards
ANSI/ASME 112.19.3, ASSE 1037
Finish
Polished Chrome
Pressure Range
15 to 80 psi
Series
G2 Optima(R)
Product Type
Flush Valve Retrofit
Compatible Product Type
Toilets, Urinals
Sensor Range - Minimum
15 in
Operating Pressure - Minimum
15 psi
Sensor Range - Maximum
30 in
Operating Pressure - Maximum
80 psi

Description

Flush Valve Retrofit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.