Flush Valve Solenoid Assembly For Sloan ECOS/G2/Solis, 1.875 in x 1 in x 1.875 in, Metal
Mfr # EBV136A
Zoro # G2827142
product price:Â $43.99
/eaKey Features
Fits Brand
Sloan
For Use With
G2, ECOS, Solis
Type
Solenoid Assembly
Size
1.875" x 1" x 1.875"
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EBV136A
Zoro #
G2827142
UPC #
671254267909
Country of Origin
United States
Dimensions
Size
1.875" x 1" x 1.875"
Details
Item
Solenoid Assembly
Fits Brand
Sloan
For Use With
G2, ECOS, Solis
Type
Solenoid Assembly
Material
Metal
Product Type
Solenoid Assembly
Compatible Series
ECOS(R), G2, Solis(R)
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets, Urinals
Compatible Brand
Sloan
Description
Solenoid Assembly, Toilets and Urinals, For Use With G2, ECOS, Solis
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.