Friction Ring, 1 1/2 In, PK48
Mfr # F3
Zoro # G3060723
product price: $33.45
/pk 48, $0.70/eaKey Features
Size
1-1/2"
Material
Vulcanized Fiber
Fits Brand
Sloan
For Use With
Royal and Regal Flushometers
Product Type
Friction Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3
Zoro #
G3060723
UPC #
067125435629
Country of Origin
United States
Dimensions
Size
1-1/2"
Details
Item
Phantom Code F/Penal Concealed Comp
Material
Vulcanized Fiber
Fits Brand
Sloan
For Use With
Royal and Regal Flushometers
Product Type
Friction Ring
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets, Urinals
Compatible Series
Regal(R), Royal(R)
Compatible Brand
Sloan
Description
Friction Ring, Size 1-1/2 In., For Use With Royal and Regal Flushometers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.